Beli grease ep di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Castrol Grease (Gemuk)Deskripsi:Spheerol AP 2 is a non EP lithium soap thickened grease.
- Molykote Plastic Grease (Gemuk)Deskripsi:Molykote PG-75 is a semi-synthetic grease for metal/plastic combinations. Long-term lubrication, good low-temperature characteristics, very low coefficient of friction, long-term lubrication.atribut:
- Color: Beige
- NLGI Consistency Class: Approx. 2
- Worked Penetration (mm/10): 270-300
- Density (g/mL): 0.86 (at 20°C)
- Base Oil Viscosity (mm²/s): 32 (at 40°C)
- Service Temperature (°C): 40 to +130
- Weld load (N): 1300
- Dropping Point (°C): >190
- Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)Deskripsi:Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
- Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)atribut:
- Size (kg): 1
- Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
- Unworked penetration (mm/10): 280-310
- Color: Brown
- Density (g/mL): 1.26 at 20°C (68°F)
- Weld load (N): 4800
- Frictional Force (N): 2600
- Initial Break-Away Torque (N m): 135
- Load (N): 20000
- Screw Test (micron): Thread 0.13, Head 0.08
- Wear Scar Under 400 N Load (mm): 0.65
- TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)Deskripsi:- High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
- Castrol Hydraulic OilDeskripsi:HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- Molykote 55 O Ring Grease (Gemuk)atribut:
- Technology: Silicone
- Base Oil Viscocity: 76 (at 40°C)
- NLGI Grade: 2
- Thickener: Lithium
- Solid Lubricants: None
- Low Temperature (°C): -65
- High Temperature (°C): 175
- Color: Off White
- SKF Bearing Grease High Performance Temperature (Gemuk Bearing)atribut:
- Base Oil Type: Mineral
- Thickener: Polyurea
- Available for Single Point Lubrication: No
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
- Shelf Life (year): 5
- Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
- Colour: Blue
- DIN 51825 Code: K2N-40
- Dropping Point (ISO 2176) (min) (°C): 240
- Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2 to 3
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-150
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
- Speed (max.) n x dm (x 1000): 300
- Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize)atribut:
- Product Type: Anti-seize Pastes
- Technology: Mineral Oil
- NLGI Grade: 1-2
- Thickener: Yes
- Solid Lubricants: MoS2, white solids
- Low Temperature (°C): -18
- High Temperature (°C): 400
- Color: Black
- Unworked penetration (mm/10): 280–310
- Service Temperature (°C): -25 to +450 with reduced air access +630
- Service Temperature (°F): -13 to +842 with reduced air access +1,166
- Weld load (N): 2800
- Wear scar under 800 N load (mm): 0.75
- Water Resistance, Static, Evaluation: 2-90
- Density (g/mL): '1.35 at 20°C
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- Castrol Motorcycle Oil Matic Power1 Ultimate (Oli Motor)Deskripsi:Castrol POWER1 dengan Power Release Technology meningkatkan performa sepeda motor Anda dengan mengoptimalisasi gesekan sehingga Anda mendapatkan akselerasi yang lebih cepat.SPESIFIKASI/STANDAR INDUSTRI- Castrol POWER1 Ultimate dengan formula 5-in-1 Full Synthetic Technology diciptakan secara khusus untuk performa yang luar biasa di 5 bidang utama: (1) Akselerasi yang sangat baik, (2) Perlindungan yang sangat baik, (3) Berkendara mulus, (4) Menjaga mesin tetap dingin pada perjalanan panjang, (5) tahan lama. Castrol POWER1 Ultimate MATIC 10W-30 terbukti memberikan kinerja dan akselerasi yang luar biasa bagi motor transmisi matic Anda.- API SN- JASO MBatribut:
- Volume (L): 0.8
- SAE Grade: 10W-30
- Type: Full-Synthetic
- Castrol Motorcycle Oil 4T Power1 (Oli Motor)Deskripsi:Castrol POWER1 dengan Power Release Technology meningkatkan performa sepeda motor Anda dengan mengoptimalisasi gesekan sehingga Anda mendapatkan akselerasi yang lebih cepat.SPESIFIKASI/STANDAR INDUSTRI- Castrol POWER1 4T memiliki Power Release Technology yang dapat meningkatkan performa mesin dengan meredam gesekan hingga Anda dapat berakselerasi lebih cepat. Formula uniknya mampu mengurangi gesekan dalam mesin, sambil mempertahankan gesekan optimal dalam kopling, hingga memastikan kekuatan dipindahkan secara efektif kedalam roda.- API SN- JASO MA2atribut:
- SAE Grade: 10W-40
- Type: Synthetic Technology
- Castrol Motorcycle Oil Matic Activ (Oli Motor)Deskripsi:Tahukah Anda bahwa sebagian besar keausan mesin terjadi saat pemanasan mesin? Oli mesin biasa mengalir keluar dari bagian-bagian mesin ketika mesin berhenti mengakibatkan keausan saat pemanasan. Castrol Activ dengan Molekul Actibond adalah oli sepeda motor 4 tak semisintetis yang diformulasikan secara unik untuk melekat pada bagian-bagian penting bahkan ketika mesin mati, memberikan lapisan pelindung sejak Anda menghidupkan mesin. MEMENUHI ATAU MELAMPAUI STANDAR INDUSTRI:- API SL- JASO MA2- CASTROL ACTIV MATIC dengan Molekul Actibond adalah oli sepeda motor Matic 4 tak semisintetis yang diformulasikan secara unik untuk melekat pada bagian-bagian penting bahkan ketika mesin mati, memberikan lapisan pelindung sejak Anda menghidupkan mesin.atribut:
- Volume (L): 0.8
- Type: Synthetic Technology
- Molykote BR-2 Plus High Performance GreaseDeskripsi:High-performance Grease with solid Lubricants for metal/metal combinations involving slow to fast movements, particularly with medium to high loadsatribut:
- Product Type: Molykote® Grease
- Technology: Mineral Oil
- Base Oil Visc @ 40C: 110
- NLGI Grade: 2
- Thickener: Lithium
- Solid Lubricants: MoS2
- Color (PPSH-50): Black
- Castrol Hydraulic OilsDeskripsi:The Castrol Hyspin AWS hydraulic oil range is based upon highly refined mineral oil with a low zinc containing anti-wear system.atribut:
- Volume (L): 209
- Molykote D-321 R Anti-Friction Coating Spray (Semprotan Pelumas)atribut:
- Volume (g): 312
- Packaging: Spray Can
- BM1 High Temperature Grease (Gemuk Pelumas Otomotif)Deskripsi:Dirancang untuk memberikan daya tahan terbaik terhadap panas yang sangat ekstrem maupun operasional beban kerja yang berat, mengandung PC-AFA, mengurangi gesekan dan melindungi komponen-komponen mesin dari karat dengan ketahanan air yang sangat baik. Digunakan khusus untuk gerigi roda.atribut:
- API Service: NLGI 3
- SKF Bearing Grease High Load, High Temperature, High Viscosity (Gemuk Bearing)Deskripsi:SKF LGHB 2 is a high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in the cement, mining and metals segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress- Withstands peak temperatures of 200 °C (390 °F)Typical applications:- Steel on steel plain bearings- Pulp and paper making machines- Asphalt vibrating screens- Continuous casting machines- Sealed spherical roller bearings operating up to 150 °C (300 °F)- Work roll bearings in steel industry- Mast rollers of fork lift trucksatribut:
- NLGI Consistency Class: 2
- Operating Temperature Range (°C): -20-150
- Available for Single Point Lubrication: yes
- Base Oil Type: Mineral
- Base Oil Viscosity (DIN 51562) (mm²/s): '27.5 at 100°C
- Colour: Brown
- DIN 51825 Code: KP2N-20
- Dropping Point (ISO 2176) (min) (°C): 220
- EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 2
- EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 4000
- Low Temperature Torque, Start/Running (mNm): 350/100 at -20°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- Oil Separation per DIN 51817 (%): '1-3 at 60°C at 40°C
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: -20 to +50
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
- Recommended Applications: Plain bearings, Conveyors, Applications with high loads and low speed
- Shelf Life (year): 5
- Speed (max.) n x dm (x 1000): 300
- Thickener: Calcium sulphonate complex
Daftar Harga grease ep Terbaru October 2026
| Castrol Grease (Gemuk) | Rp3.199.900 |
| Molykote Plastic Grease (Gemuk) | Rp15.999.900 |
| Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir) | Rp589.900 |
| Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut) | Rp569.900 |
| TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif) | Rp74.900 |
| Molykote 111 Compound | Rp619.900 |
| Castrol Hydraulic Oil | Rp10.999.900 |
| Molykote 55 O Ring Grease (Gemuk) | Rp929.900 |
| SKF Bearing Grease High Performance Temperature (Gemuk Bearing) | Rp499.900 |
| Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize) | Rp2.699.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Castrol%20Grease%20(Gemuk)/r8P104628980-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Molykote%20Plastic%20Grease%20(Gemuk)/ozP105734899-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%201000%20Solid%20Lubricant%20Paste%20(Pelumas%20Anti%20Macet%20Ulir)/9uP103710354-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%201000%20Paste%20Anti-Seize%20(Pelumas%20Ulir%20Baut)/blP108096417-1.jpg)
/7qP108231278-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Hydraulic%20Oil/j5P102080689-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Molykote%2055%20O%20Ring%20Grease%20(Gemuk)/ogP105734880-2.jpg)
/nnP104067851-8.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%20GN%20Plus%20Anti-Seize%20Lubricant%20Paste%20(Pelumas%20Anti-Seize)/4pP105639169-1.jpg)
/agP108384376-1.jpg)
/ghP107573593-2.jpg)
/dsP107573496-3.jpg)
/ciP107573450-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Molykote%20BR-2%20Plus%20High%20Performance%20Grease/fbP109146551-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Hydraulic%20Oils/0dP104629013-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Semprotan%20Slide/Molykote%20D-321%20R%20Anti-Friction%20Coating%20Spray%20(Semprotan%20Pelumas)/30P106244108-1.jpg)
/P102121849-1.jpg)
/n5P104067833-4.jpg)
/72P101559254-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)